1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CCGT Turning Inserts Grade QX520
0
1
2

CCGT Turning Inserts Grade QX520


2 Variants From
£11.99

Inc VAT (20%)

See 2 Product Variants
£11.99

Description

CCGT Turning Inserts

80° Rhombic Insert

Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.


Chip Breaker: PF. Application: Finish.

See full description

Feature Attributes

Manufacturer Grade:

QX520

Cutting Direction:

Neutral

Material:

Carbide

ISO Cut:

K10 to K30,M10 to M30,P10 to P35

Material Application:

Cast Iron,Stainless Steel,Steel

Chipbreaker:

PF

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome