1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CCGT Turning Inserts Grade VP15TF

CCGT Turning Inserts Grade VP15TF


2 Variants From
£12.99

Inc VAT (20%)

See 2 Product Variants
£12.99

Description

CCGT Turning Inserts

80° Rhombic Insert

7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Insert Grade VP15TF
(P15-P35,M15-M35,K15-K30) High adhesion strength to the substrate improves stable tool life.
Due to the excellent heat resistance and oxidation resistance, the VP15TF prevents a failure of tool life even when matching hardened workpiece.

See full description

Feature Attributes

Insert Style:

CCGT

Clearance Angle:

7 °

Shape:

80° Rhombic

Material:

Carbide

Material Application:

Exotic Alloys,Soft Alloys

Manufacturer Grade:

VP15TF

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome