1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CCMT Turning Inserts Grade 1125
0
1

CCMT Turning Inserts Grade 1125


2 Variants From
£9.39

Inc VAT (20%)

See 2 Product Variants
£9.39

Description

CCMT Turning Inserts

CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 1125
(P25)(M25)(N25)(S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Steel,Stainless Steel,Non-ferrous material,Heat Resistant Super Alloys

See full description

Feature Attributes

Clearance Angle:

7 °

Shape:

80° Rhombic

ISO Cut:

M25,N25,P25,S25

Cutting Direction:

Neutral

ISO Category Grade:

M,N,P,S

Finish/Coating:

TiAlN+AlCr2O3

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome