CCMT Turning Inserts Grade QX500


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

CCMT Turning Inserts

80° Rhombic Insert

Insert Grade QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.


Chip Breaker: PM. Application: Med Cut.

See full description

Feature Attributes

Cutting Direction:
Neutral
Material Application:
Steel
Chipbreaker:
PM
Clearance Angle:
7 °
ISO Cut:
P10 to P25
Manufacturer Grade:
QX500
More attributes