1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CCMT Turning Inserts Grade QX5020

CCMT Turning Inserts Grade QX5020


Select
See all variants from
£7.59

Inc VAT (20%)


See all variants from £7.59

Description

CCMT Turning Inserts

80° Rhombic Insert

Insert Grade QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.


Chip Breaker: PM. Application: Med Cut.

See full description

Feature Attributes

Manufacturer Grade:

QX5020

Cutting Direction:

Neutral

Insert Style:

CCMT

Material:

Carbide

Material Application:

Cast Iron,Stainless Steel,Steel

Finish/Coating:

TiN-MT-TiCN-Al2O3

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome