1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CNMG Turning Inserts Grade IC6025
0
1

CNMG Turning Inserts Grade IC6025


2 Variants From
£10.99

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£10.99

Description

CNMG Turning Inserts

80° Rhombic Insert

Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.


Insert Grade IC6025
ISO Range - (M15-M35)
Coating - CVD TiCN+Al2O3+TiN
Tough substrate for machining stainless steel at high feeds at medium cutting speeds.

Chipbreaker: TF. Application Medium

See full description

Feature Attributes

ISO Category Grade:

M

Thickness:

4.76 mm

ISO Cut:

M15 to M35

Cutting Edge Length:

12.9 mm

Insert Style:

CNMG

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome