Inc VAT (20%)
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC8350
ISO Range - (P20-P45)(M15-M30)
Coating - CVD TiCN+Al2O3+TiN
A tough substrate with a cobalt enriched layer. Good wear resistance on steel for interupted cutting conditions.
Insert Style:
CNMG
Shape:
80° Rhombic
Thickness:
6.35 mm
Corner Radius:
1.6
Material:
Carbide
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy