0
1

CNMG Turning Inserts Grade IC9250


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

CNMG Turning Inserts

80° Rhombic Insert

Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.


Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreaker: TF. Application Medium
Chipbreaker: GN . Application Medium Semi Roughing

See full description

Feature Attributes

Material:
Carbide
Insert Style:
CNMG
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome