1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CNMG Turning Inserts Grade MC6025

CNMG Turning Inserts Grade MC6025


Select
Select
See all variants from
£9.99

Inc VAT (20%)

Up to 4% off

See all variants from £9.99

Description

CNMG Turning Inserts

80° Rhombic Insert

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description

Feature Attributes

Material Application:

Steel

Manufacturer Grade:

MC6025

Insert Style:

CNMG

Material:

Carbide

ISO Category Grade:

P

Pack Quantity:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome