CNMG Turning Inserts Grade QX5030

CNMG Turning Inserts Grade QX5030


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

CNMG Turning Inserts

80° Rhombic Insert

Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


Chip Breaker: NM6. Application: Med Cut.

See full description

Feature Attributes

Material:
Carbide
ISO Category Grade:
P,M
Shape:
80° Rhombic
Cutting Edge Length:
12.9 mm
Manufacturer Grade:
QX5030
Thickness:
4.76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome