1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
TNMG Turning Inserts Grade QX5030

TNMG Turning Inserts Grade QX5030


7 Variants From
£8.99

Inc VAT (20%)

See 7 Product Variants
£8.99

Description

TNMG Turning Inserts

60° Trianglar Insert

Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


Chip Breaker: NM6. Application: Med Cut.

See full description

Feature Attributes

ISO Category Grade:

M,P

ISO Cut:

M20 to M30,P20 to P40

Thickness:

4.76 mm

Cutting Direction:

Neutral

Manufacturer Grade:

QX5030

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome