Inc VAT (20%)
Product Range: CoroTurn 107
Tool Type: Internal/External turning
For internal and external turning of slender components
Inserts and tool holders with rail interface ensure mounting security and offer secure machining for profiling and pocketing applications. When the insert is indexed the same way every time you can increase productivity and achieve higher quality.
Screw clamp design of CoroTurn® 107 ensures stability and unobstructed chip flow while turning. It is easy to handle, clean and maintain.
Tool holders are equipped with nozzles that direct precision coolant right at the insert edge to boost process security and provide excellent chip control.
Features & Benefits
- Turning tools with single-sided ISO inserts
- Wide assortment for all application areas
- Precision over and under coolant
- Wiper geometries available for high feeds and high quality surface finish
- Low cutting forces and precision coolant combined with a broad range of inserts ensures high quality surface finish.
- Ground, extremely sharp insert offer for exceptional surface finish
- Holders with conventional and precision coolant design
Internal operations:
- Long overhangs, 4–6 × D
- Longitudinal turning and profiling
- Boring holes, from diameter 6 mm (0.236 inch)
External operations:
- Small and slender or thin-walled components
- Longitudinal turning, facing and profiling
- Pocketing with non-linear methods, e.g. dynamic turning and waveform
Hand Preference:
Neutral
Through Hole Function Property:
Yes
Wiper Edge Property:
No
Cutting Edge Count:
4
Insert Mounting Style:
Screw/Clamp
Insert Shape:
Round
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy