1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CoroTurn 107 Insert for Turning - TCMX
0
1

CoroTurn 107 Insert for Turning - TCMX


69 Variants From
£18.99

Inc VAT (20%)

See 69 Product Variants
£18.99

Description

Product Range: CoroTurn 107
Tool Type: Internal/External turning

For internal and external turning of slender components

Inserts and tool holders with rail interface ensure mounting security and offer secure machining for profiling and pocketing applications. When the insert is indexed the same way every time you can increase productivity and achieve higher quality.

Screw clamp design of CoroTurn® 107 ensures stability and unobstructed chip flow while turning. It is easy to handle, clean and maintain.

Tool holders are equipped with nozzles that direct precision coolant right at the insert edge to boost process security and provide excellent chip control.

Features & Benefits
- Turning tools with single-sided ISO inserts
- Wide assortment for all application areas
- Precision over and under coolant
- Wiper geometries available for high feeds and high quality surface finish
- Low cutting forces and precision coolant combined with a broad range of inserts ensures high quality surface finish.
- Ground, extremely sharp insert offer for exceptional surface finish
- Holders with conventional and precision coolant design

Internal operations:
- Long overhangs, 4–6 × D
- Longitudinal turning and profiling
- Boring holes, from diameter 6 mm (0.236 inch)

External operations:
- Small and slender or thin-walled components
- Longitudinal turning, facing and profiling
- Pocketing with non-linear methods, e.g. dynamic turning and waveform

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome