0
1

DCGT AS Turning Inserts Grade IC20


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

DCGT turning inserts are 55° rhombic inserts featuring a 7° positive flank and a very positive rake angle and sharp cutting edge for machining aluminum.

Features and Benefits
• Very positive rake angle and sharp cutting edge for effective cutting
• Carbide grade for added cutting toughness
• Uncoated ideal for semi-roughing, semi-finishing and finishing applications

Typical Applications
• Turning
• Semi-roughing
• Semi-finishing
• Finishing

Standards
• Grade : IC20
• ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)

See full description

Feature Attributes

Clearance Angle:
7 °
Thickness:
3.97 mm
Finish/Coating:
Uncoated
ISO Cut:
M10 to M25,S05 to S20,K10 to K20,H05 to H15,N05 to N25
Inscribed Circle:
9.52 mm
Insert Style:
DCGT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome