0
1

DCMT Turning Inserts Grade IC9150


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

DCMT Turning Inserts

55° Rhombic Insert

7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials

Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.

See full description

Feature Attributes

ISO Category Grade:
P,K
Manufacturer Grade:
IC9150
Shape:
55° Rhombic
ISO Cut:
K05 to K15,P01 to P30
Material:
Carbide
Clearance Angle:
7 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome