Inc VAT (20%)
DCMT Turning Inserts
55° Rhombic Insert
UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.
ISO Cut:
P05 to P15
Insert Style:
DCMT
Material:
Carbide
Material Application:
Steel
Thickness:
3.97 mm
Clearance Angle:
7 °
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy