1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
DNMG Turning Inserts Grade IC8250
0
1

DNMG Turning Inserts Grade IC8250


2 Variants From
£119.99

Inc VAT (20%)

See 2 Product Variants
£119.99

Description

DNMG Turning Inserts

55° Rhombic Insert

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting


Insert Grade IC8250
ISO Range -(P10-P35)(M05-M20)
Coating - CVD TiCN+Al2O3+TiN
A tough substrate with a cobalt enriched layer recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.

See full description

Feature Attributes

ISO Designation:

DNMG 150608-GN

Material:

Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome