1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
DNMG Turning Inserts Grade IC9250

DNMG Turning Inserts Grade IC9250


Select
See all variants from
£8.99

Inc VAT (20%)

Up to 3% off

See all variants from £8.99

Description

DNMG Turning Inserts Grade IC9250

Insert Grade IC9250
(ISO P20-P30 M15-M30) A finishing grade for steels and stainless

See full description

Feature Attributes

ISO Category Grade:

K,P

ISO Cut:

M05 to M20,P10 to P35

Material Application:

Non-Ferrous Metal,Steel

Clearance Angle:

0 °

Manufacturer Grade:

IC9250

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome