Inc VAT (20%)
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: NM4. Application: Med Cut.
Corner Radius:
0.4
Cutting Direction:
Neutral
Insert Style:
DNMG
Clearance Angle:
0 °
ISO Category Grade:
K,M,P
Shape:
55° Rhombic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy