1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
DNMG Turning Inserts Grade QX530

DNMG Turning Inserts Grade QX530


Select
See all variants from
£12.99

Inc VAT (20%)


See all variants from £12.99

Description

DNMG Turning Inserts

55° Rhombic Insert

Insert Grade QX530
(ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.


Chip Breaker: NM4. Application: Med Cut.
Chip Breaker: NM6. Application: Med Cut.

See full description

Feature Attributes

Cutting Direction:

Neutral

Insert Style:

DNMG

Manufacturer Grade:

QX530

Finish/Coating:

MT-TiCN-Al2O3-TiN

ISO Category Grade:

M,P

Cutting Edge Length:

15 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome