1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
SNMG Turning Inserts Grade IC907
0
1

SNMG Turning Inserts Grade IC907


2 Variants From
£8.99

Inc VAT (20%)

Up to 3% off
See 2 Product Variants
£8.99

Description

SNMG Turning Inserts

Square Insert

Double-sided square inserts, with negative (0°) relief angle for Medium machining.
Used for steels, stainless steel and high temperature alloys.


Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.


Chipbreakers : TF , Application Medium

See full description

Feature Attributes

Thickness:

4.76 mm

ISO Category Grade:

H,K,M,N,P,S

Material:

Carbide

Insert Style:

SNMG

ISO Cut:

H05 to H15,K15 to K30,M05 to M20,N05 to N20,P10 to P30,S05 to S20

Manufacturer Grade:

IC907

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome