1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
TCGT Turning Inserts Grade K10

TCGT Turning Inserts Grade K10


6 Variants From
£5.99

Inc VAT (20%)

See 6 Product Variants
£5.99

Description

TCGT Turning Inserts

60° Triangular Insert

Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.

Chip Breaker: AL. Application: Medium.

See full description

Feature Attributes

Material:

Carbide

Clearance Angle:

7 °

Cutting Direction:

Neutral

Pack Quantity:

1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome