1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
TCMT Turning Inserts Grade IC9250
0
1

TCMT Turning Inserts Grade IC9250


3 Variants From
£6.19

Inc VAT (20%)

See 3 Product Variants
£6.19

Description

TCMT Turning Inserts

60° Triangular Insert

Single-sided, 7° relief angle for finish turning. Used for a wide range of materials, steel, stainless steel, cast iron and Heat resistant super alloys.


Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.

Chipbreaker : SM. Application Finish

See full description

Feature Attributes

Shape:

Triangle

Insert Style:

TCMT

ISO Cut:

M05 to M20,P10 to P35

ISO Category Grade:

M,P

Finish/Coating:

TiCN+alpha Al2O3+TiN

Chipbreaker:

SM

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome