Inc VAT (20%)
TCMT Turning Inserts
60° Triangular Insert
Insert Grade QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
Chip Breaker: PM. Application: Med Cut.
Chipbreaker:
PM
Shape:
Triangle
Clearance Angle:
7 °
Corner Radius:
0.4
Insert Style:
TCMT
Cutting Direction:
Neutral
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy