1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
TNMG Turning Inserts Grade IC9250
0
1

TNMG Turning Inserts Grade IC9250


3 Variants From
£6.59

Inc VAT (20%)

Up to 3% off
See 3 Product Variants
£6.59

Description

TNMG Turning Inserts

60° Triangular Insert

Negative (0°) relief angle, double-sided, insert for medium machining of most materials.


Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreaker : TF. Application Medium
Chipbreaker : GN. Application Medium

See full description

Feature Attributes

Material:

Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome