1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
VBMT Turning Inserts Grade 1125
0
1

VBMT Turning Inserts Grade 1125


4 Variants From
£15.29

Inc VAT (20%)

See 4 Product Variants
£15.29

Description

VBMT turning insert 35° rhombic inserts feature a PVD TiAlN+TiAlN coated grade and hard carbide substrate for use on stainless steel and heat resistant alloys.

Features and Benefits
• Hard carbide co struction for increased strength
• PVD TiAlN+TiAlN coating for increased heat and wear resistance

Standards
• Insert Grade 1125
• (M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3

See full description

Feature Attributes

Material:

Carbide

Insert Style:

VBMT

Material Application:

Stainless Steel,Steel

Clearance Angle:

5 °

Shape:

35° Rhombic

Pack Quantity:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome