1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
VBMT Turning Inserts Grade KC850

VBMT Turning Inserts Grade KC850


2 Variants From
£10.99

Inc VAT (20%)

See 2 Product Variants
£10.99

Description

VBMT Turning Inserts

35° Rhombic Insert

Inset Grade KC850
(M25-M45)(P25-P45) A TiC/TiCN/TiN coating on an extra-strong, cobalt-enriched substrate. Ideal for interrupted cuts and heavy to moderate roughing of carbon and alloy steels, tool steels, stainless steels, alloy cast irons and ductile irons. Excellent thermal and mechanical shock resistance make this grade perfect for applications that require maximum edge strength.

See full description

Feature Attributes

Clearance Angle:

5 °

ISO Category Grade:

M,P

Corner Radius:

0.4

Manufacturer Grade:

KC850

Finish/Coating:

Multilayer TiC/TiCN/TiN

Chipbreaker:

LF

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome