VCGX Turning Inserts Grade K10C


£11.39 Inc VAT (20%)

See 3 Product Variants
£11.39

Description

VCGX Turning Inserts

35° Rhombic Insert

Fits the same Internal/External Toolholders as VCGT

Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.

Insert Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.

ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.

See full description

Feature Attributes

Cutting Direction:
Neutral
Finish/Coating:
TiN
ISO Cut:
N05 to N15
Shape:
35° Rhombic
Manufacturer Grade:
K10C
Insert Style:
VCGX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome