1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
VCMT Turning Inserts Grade IC20
0
1

VCMT Turning Inserts Grade IC20


3 Variants From
£9.99

Inc VAT (20%)

See 3 Product Variants
£9.99

Description

VCMT Turning Inserts

35° Rhombic Insert

7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.


Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

See full description

Feature Attributes

Finish/Coating:

Uncoated

Material:

Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome