Inc VAT (20%)
WBMT Turning Inserts
80° Trigon Insert
5° positive flank inserts with a ground chipformer. Used for for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade : IC354
ISO Range - (P20-P40)(M10-M30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P40 substarte. High toughness. For general Applications in parting and grooving steel, alloy and stainless steel atmedium to high cutting speeds.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy