1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
WNMG Turning Inserts Grade IC907

WNMG Turning Inserts Grade IC907


17 Variants From
£7.99

Inc VAT (20%)

See 17 Product Variants
£7.99

Description

WNMG Turning Inserts

80° Trigon Insert

Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.


Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.


Chipbreaker : TF . Application Medium
Chipbreaker : GN . Application Medium

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome