1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
WPMT Turning Inserts Grade MC6025

WPMT Turning Inserts Grade MC6025


Select
Select
See all variants from
£10.99

Inc VAT (20%)

Up to 3.5% off

See all variants from £10.99

Description

WPMT Turning Inserts

80° Trigon Insert

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

Chipbreaker
MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

See full description

Feature Attributes

Material:

Carbide

Material Application:

Steel

ISO Cut:

P15 to P25

Insert Style:

WPMT

Clearance Angle:

11 °

Manufacturer Grade:

MC6025

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome