1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
Beyond Evolution Integral Toolholders - Integral Reinforced Front Clamp - Metric
0
1

Beyond Evolution Integral Toolholders - Integral Reinforced Front Clamp - Metric


See all variants from
£109.99

Inc VAT (20%)

Up to 3% off
See all variants from £109.99

Description

Beyond™ Evolution™ Integral Toolholders
Grooving and Cut-Off

Feature Attributes

Insert Shape:

Prismatic Groove/Cutoff

Body Material:

Steel

Clamping Type:

Screw Clamping

Adapter Type Machine Side:

Square Shank

Unit Measured:

Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome