1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
DGTL DO-GRIP Integral Shank Reinforced Parting and Grooving Toolholders

DGTL DO-GRIP Integral Shank Reinforced Parting and Grooving Toolholders


Select
See all variants from
£132.99Inc VAT (20%)
Up to 5% off

See all variants from £132.99

Description

Integral shank, reinforced (with and without coolant holes) parting and grooving tools for double-ended inserts.

Feature Attributes

Blade Length:
140 mm
Insert Style:
DGN/R/L
Blade Height:
16 mm
Series:
Do-Grip
Blade Type:
Tool Holder
Cutting Application:
Grooving,Parting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome