1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
MCRN 75 - Kenloc Toolholder
0
1

MCRN 75 - Kenloc Toolholder


See all variants from
£133.99

Inc VAT (20%)

Up to 3% off
See all variants from £133.99

Description

Kenloc Inserts
Kenloc™ Toolholders

Feature Attributes

Unit Measured:

Metric

Insert Shape:

C-Diamond/Rhombic 80

Body Material:

Steel

Coolant Supplied:

No

Adapter Type Machine Side:

Square Shank

Clamping Type:

Top and Hole Clamping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome