1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
MWLN External Toolholder
0
1
2
3

MWLN External Toolholder


Select
See all variants from
£63.99Inc VAT (20%)

See all variants from £63.99

Description

95° approach for negative 80° trigon inserts.

Feature Attributes

Insert Style:
WN_A,WN_G,WN_M
Clearance Angle:
0 °
Shank Material:
Steel
Insert Size:
804
Toolholder Style:
MWLN
Approach Angle:
95 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome