1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
NVLC 95 - Top Notch Profiling Toolholder

NVLC 95 - Top Notch Profiling Toolholder


See all variants from
£149.99Inc VAT (20%)
Up to 3% off
See all variants from £149.99

Description

Toolholders
Top Notch™ Profiling

Feature Attributes

Head Length:
37 mm
Insert Shape:
V-Diamond/Rhombic 35
Body Material:
Steel
Unit Measured:
Metric
Coolant Supplied:
No
Clamping Type:
Top Notch Clamping
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome