1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
NVOC 117,5 - Top Notch Profiling Toolholder

NVOC 117,5 - Top Notch Profiling Toolholder


See all variants from
£154.99Inc VAT (20%)
Up to 3% off
See all variants from £154.99

Description unavailable

Feature Attributes

Insert Shape:
V-Diamond/Rhombic 35
Body Material:
Steel
Unit Measured:
Metric
Adapter Type Machine Side:
Square Shank
Coolant Supplied:
No
Clamping Type:
Top Notch Clamping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome