1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
PDJN External Toolholder
0
1
2
3

PDJN External Toolholder


Select
Select
Select
See all variants from
£50.99Inc VAT (20%)

See all variants from £50.99

Description

93° approach for negative 55° rhombic inserts.

Feature Attributes

Toolholder Style:
PDJN
Insert Shape:
55° Rhombic
Set Type:
Individual Toolholder
Clearance Angle:
0 °
Shank Material:
Steel
Insert Style:
DN_G,DN_A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome