PTGN External Toolholder
0
1
2
3
4

PTGN External Toolholder


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

90° approach for negative triangular inserts.

Feature Attributes

Shank Material:
Steel
Clearance Angle:
0 °
Insert Shape:
Triangular
Coolant Delivery:
External
Approach Angle:
90 °
Toolholder Style:
PTGN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome