1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SCLC External Toolholder
0
1
2
3

SCLC External Toolholder


Select
Select
Select
See all variants from
£42.99Inc VAT (20%)

See all variants from £42.99

Description

95° approach for 7° positive 80° rhombic inserts.

Feature Attributes

Shank Style:
Offset
Insert Style:
CC_T
Approach Angle:
95 °
Shank Material:
Steel
Set Type:
Individual Toolholder
Clearance Angle:
7 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome