SDAC 90 - Screw-On Toolholder


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Screw-On Inserts
Screw-On Toolholders

Feature Attributes

Head Length:
22 mm
Insert Shape:
D-Diamond/Rhombic 55
Body Material:
Steel
Unit Measured:
Metric
Coolant Supplied:
No
Adapter Type Machine Side:
Square Shank
More attributes