1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SRDC External Toolholder
0
1
2

SRDC External Toolholder


Select
See all variants from
£50.99Inc VAT (20%)

See all variants from £50.99

Description

90° approach for positive round inserts.

Feature Attributes

Insert Style:
RC_M,RC_T
Shank Material:
Steel
Shank Style:
Straight
Cutting Direction:
Neutral
Approach Angle:
90 °
Insert Shape:
Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome