1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SSDC 45 - Screw-On Toolholder

SSDC 45 - Screw-On Toolholder


See all variants from
£109.99Inc VAT (20%)
See all variants from £109.99

Description

Screw-On Inserts
Screw-On Toolholders

Feature Attributes

Head Length:
18 mm
Insert Shape:
S-Square 90
Body Material:
Steel
Clamping Type:
Screw Clamping
Adapter Type Machine Side:
Square Shank
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome