1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SVJN External Toolholder
0
1
2
3

SVJN External Toolholder


Select
Select
See all variants from
£82.99Inc VAT (20%)

See all variants from £82.99

Description

93° approach for 35° negative rhombic inserts.

Feature Attributes

Coolant Delivery:
External
Shank Material:
Steel
Approach Angle:
93 °
Toolholder Style:
SVJN
Shank Style:
Straight
Set Type:
Individual Toolholder
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome