0
1
2

SVVB External Toolholder


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

72.5° approach for 5° positive 35° rhombic inserts.

Feature Attributes

Shank Width (b):
25 mm
Coolant Delivery:
External
Head Length (l2):
28 mm
Toolholder Style:
SVVB
Neck Length:
28 mm
ISO Designation:
SVVBN 3225P16
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome