750W Submersible Water Pump
0
1

750W Submersible Water Pump

Order Code: ZT1028239X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Specification for the Kobe WPS750 Submersible Water Pump:
Nominal voltage: 230V.
Nominal frequency: 50Hz.
Power consumption: 750Watt.
Delivery rate max.: 14,000 l/h.
Delivery height max.: 10m.
Submersion depth max.: 8m.
Water temperature max.: 35°C.
Hose connection: 1", 1,1/4" and 1,1/2".
Foreign bodies up to: 4mm dia.
Switching point ON: 50cm approx.
Switching point OFF: 5cm approx.
Suitable hose sizes: 1", 1,1/4" and 1,1/2"

Performance data
1m - max.: 14,000l/h max.
2.5m - max.: 12,200l/h max.
5m - max.: 10,500l/h max.
7.5m - max.: 8,000l/h max.

See full description
Specifications for 750W Submersible Water Pump
  • Maximum Particle Diameter
    5mm
  • Ingress Protection Rating (IP Rating)
    IP68
  • Outlet Port Size
    25 to 38
  • Manufacturer Guarantee
    12 Months Manufacturer's Warranty
  • Weight
    4.8kg
  • Case Material
    Plastic
  • Maximum Flow Rate
    230L/min
  • Model Number
    WPS750
  • Cable Length
    10m
  • Power Supply
    230V
  • Pump Features
    Automatic Float Switch
    Submersible
    Overload Protection
  • Maximum Head
    8.5m
  • Power Rating
    750W
  • MFR Part No.
    SP16-750
  • Voltage
    230V
  • Item
    Corded Water Pumps
  • Features
    Overload Protection
    Automatic Float Switch
    Submersible
  • Power Source
    Electric
  • Power
    750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome