GC-DP 3325 Dirty Water Pump 330W 240V

GC-DP 3325 Dirty Water Pump 330W 240V

Order Code: ZT5363658S

£50.99 Inc VAT (20%)


Description

TheEinhell GC-DP 3325 Dirty Water Pumpis optimally suited for pumping out water with large amounts of foreign matter up to 25mm in diameter. The 330 watt pump does an excellent job of evacuating wastewater from basements or excavation pits, when cleaning the pool or garden pond, or pumping water from cisterns and wells, as well as large rain barrels and water tanks.For better portability, a foldable carrying handle is attached to the impact-resistant plastic pump housing. The pump has a continuously adjustable float switch and a high-quality mechanical seal to ensure a long service life. The pump offers several connection options with a universal connection for 25/32 mm hoses and a G1 external thread (33.3 mm) as well as a 90 elbow.Specifications:Input Power: 330W.Max. Delivery Capacity: 9, 500 L/hr.Max. Delivery Height: 6m.Immersion Depth: 7m.Max. Particle Size: 25mm.Hose Connection: 47.8mm (G11/2 IG) .Max. Water Temp: 35C.Power Cord: 10m.

See full description
Specifications for GC-DP 3325 Dirty Water Pump 330W 240V
  • Immersion Depth
    7m
  • Delivery Capacity
    9500L/hour
  • Power Source
    Corded 240V
  • Pump Type
    Dirty Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome