Alligator 88 02 300 Waterpump Pliers - 300mm

Order Code: ZT4975617S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Professional Quality, manufactured from chrome vanadium electric steel, oil hardened and tempered with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. Nine position adjustment. The parallelogram-shaped gripping surfaces have specially hardened teeth to 61HRC for positive grip on pipes and nuts. Heavy duty moulded handles with slip guards for extra safety. Has 'no-nip' feature which prevents handles locking together and damaging users' hands.

See full description
Specifications for Alligator 88 02 300 Waterpump Pliers - 300mm
  • Number of Pieces
    1
  • Length
    300mm
  • Product Type
    Waterpump Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome