Plier Wrenches


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

This multi-purpose tool combines the functionality of a pair of pliers and a wrench in a single tool, replacing the need for sets of metric and imperial spanners. The smooth jaws guarantee a damage free installation of plated fittings. Excellent for gripping, holding, pressing and bending workpieces, the product is equipped with parallel jaws that give a more solid grip which allows flexible adjustment of all widths up to the specified size. Available in two sizes to suit your needs.

Features and Benefits
• Zero backlash jaw pressure prevents damage to edges of sensitive components
• Reliable catching of the hinge bolt that ensures no unintentional shifting
• The ratchet type principle allows quick and easy tightening and release of all bolted connections
• Lever transmission greater than 10 : 1 for strong gripping power
• With ergonomic, soft grip handles to improve user comfort and control
• Available in two sizes to suit your needs

Typical Applications
• Plumbing
• Automotive
• Construction

See full description

Feature Attributes

Finish/Coating:
Oil-Hardened
Jaw Material:
Chrome Vanadium Steel
Joint Positions:
19
Handle Material:
Non-Slip Plastic Coating
Overall Length:
250 mm
Jaw Style:
Pipe Grip
More attributes
Product Reviews -
2 years ago
Knipex Cobra, class leading a expected.

2 years ago
great quality at a great price

2 years ago by Jason
Knipex pliers wrench is just perfect

3 years ago by Anthony
Good brand at a good price. 👍

3 years ago by Samuel
Top-quality and peace of mind!

3 years ago by Gene
Bought along with another size and well worth the money. I have replaced a large selection of spanners which I always carried around.

3 years ago
very good band, very good tool not my first knipex and won't be my last

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome